Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4171400
  • Zoro # G2813087

product price: 
$
14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171400
Zoro #
G2813087
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608ML
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
4
ANSI Number
DNMG442ML
Stainless (M) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Coating
Tin
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Measurement System
Fractional Inch
Secondary Material Application
Steel
Shape
Rhombic
Chip-Breaker Code
ML
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Style
On Two Sides
Manufacturer Grade
WK20CT
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Finish - Machining
TiN
ANSI Code
DNMG442ML
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
P
Included Angle
55 Degrees
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
442
Corner Radius
1/32 in
Insert Thickness
0.2500"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code ML, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG442ML, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.