Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide

  • Mfr # 4171510
  • Zoro # G2813428

product price: 
$
21.19
/ea
Sold in multiples of 10 for $211.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
642
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171510
Zoro #
G2813428
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190608RH
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
8
Mounting Style
Clamp
Stainless (M) Compatibility
No
ANSI Number
CNMG642RH
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Number of Cutting Edges
8
Primary Material Application ISO Code
M
Included Angle
80 Degrees
Chip-Breaker Code
RH
Secondary Material Application
Nickel, Steel, Titanium
Finish - Machining
TiN
Shape
Rhombic
Measurement System
Fractional Inch
ANSI Code
CNMG642RH
Secondary Material Application ISO Code
P, S
Cutting Application
Turning
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Primary Material Application
Stainless Steel
Manufacturer Grade
WP25CT
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
642
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG642RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.