Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4171709
  • Zoro # G2814380

product price: 
$
14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171709
Zoro #
G2814380
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG150608RH
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
No. of Edges
4
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
Tin
Cast Iron (K) Compatibility
No
ANSI Number
DNMG442RH
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Chip-Breaker Style
On Two Sides
ANSI Code
DNMG442RH
Shape
Rhombic
Finish - Machining
TiN
Secondary Material Application
Stainless Steel
Manufacturer Grade
WP35CT
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Included Angle
55 Degrees
Number of Cutting Edges
4
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
M
Cutting Application
Turning
Primary Material Application
Steel
Chip-Breaker Code
RH
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
442
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG442RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.