Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4171526
  • Zoro # G2813601

product price: 
$
14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171526
Zoro #
G2813601
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG150608RH
Coating
Tin
No. of Edges
4
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG442RH
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Primary Material Application
Steel
Included Angle
55 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
DNMG442RH
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Primary Material Application ISO Code
P
Shape
Rhombic
Secondary Material Application
Cast Iron
Manufacturer Grade
WP25CT
Secondary Material Application ISO Code
K
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Chip-Breaker Code
RH
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
442
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG442RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.