Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4172341
  • Zoro # G2815257

product price: 
$
10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172341
Zoro #
G2815257
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408UM
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Coating
Tin
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
ANSI Number
DNMG432UM
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Finish - Machining
TiN
Secondary Material Application ISO Code
P
Cutting Application
Turning
Manufacturer Grade
WM15CT
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Chip-Breaker Code
UM
Material - Machining
Carbide
ANSI Code
DNMG432UM
Secondary Material Application
Steel
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
Shape
Rhombic
Clearance Angle
0 Degrees
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG432UM, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.