Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4172420
  • Zoro # G2815659

product price: 
$
14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172420
Zoro #
G2815659
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608UM
Cutting Direction
Neutral
Mounting Style
Clamp
Coating
Tin
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
DNMG442UM
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Finish - Machining
TiN
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Included Angle
55 Degrees
Secondary Material Application
Steel
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P
Manufacturer Grade
WM35CT
ANSI Code
DNMG442UM
Number of Cutting Edges
4
Primary Material Application
Stainless Steel
Shape
Rhombic
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Insert Holding Type
Straight Hole
Chip-Breaker Code
UM
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
442
Corner Radius
1/32 in
Insert Thickness
0.2500"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG442UM, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.