Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 4169363
  • Zoro # G2808187

product price: 
$
14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169363
Zoro #
G2808187
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150612UF
Workpiece Compatibility
Stainless (M), Steel (P)
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
DNMG443UF
Cutting Direction
Neutral
Mounting Style
Clamp
Coating
Tin
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Chip-Breaker Style
On Two Sides
Finish - Machining
TiN
Measurement System
Fractional Inch
Included Angle
55 Degrees
Manufacturer Grade
WM15CT
Clearance Angle
0 Degrees
ANSI Code
DNMG443UF
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Code
UF
Primary Material Application
Stainless Steel
Number of Cutting Edges
4
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
443
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code UF, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG443UF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.