Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 5908770
  • Zoro # G2818398

product price: 
$
18.29
/ea
Sold in multiples of 5 for $91.45

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908770
Zoro #
G2818398
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110408MS
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
ALOX-SN
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Steel (P) Compatibility
Yes
ANSI Number
DNMG332MS
Relief Angle
0 Degrees
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Insert Holding Type
Straight Hole
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
MS
Secondary Material Application ISO Code
K, N, P
Cutting Application
Turning
ANSI Code
DNMG332MS
Number of Cutting Edges
4
Manufacturer Grade
WS25PT
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Included Angle
55 Degrees
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.031"
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 3/8 in, ANSI Code DNMG332MS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.