Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 4170514
  • Zoro # G2810899

product price: 
$
14.95
/ea
Sold in multiples of 10 for $149.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170514
Zoro #
G2810899
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150612UR
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
Relief Angle
0 Degrees
Coating
Tin
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG443UR
Mounting Style
Clamp
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Code
DNMG443UR
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Number of Cutting Edges
4
Included Angle
55 Degrees
Chip-Breaker Style
On Two Sides
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Chip-Breaker Code
UR
Measurement System
Fractional Inch
Finish - Machining
TiN
Manufacturer Grade
WP25CT
Primary Material Application ISO Code
P
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Cutting Application
Turning
Shape
Rhombic
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
443
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG443UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.