Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 4171145
  • Zoro # G2813382

product price: 
$
15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171145
Zoro #
G2813382
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612MR
Stainless (M) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG443MR
No. of Edges
4
For Use With
Toolholders, Boring Bars
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Cutting Application
Turning
Clearance Angle
0 Degrees
Material - Machining
Carbide
ANSI Code
DNMG443MR
Shape
Rhombic
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Chip-Breaker Style
On Two Sides
Primary Material Application
Steel
Chip-Breaker Code
MR
Manufacturer Grade
WP15CT
Measurement System
Fractional Inch
Included Angle
55 Degrees
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
443
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Insert Thickness
0.2500"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG443MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.