Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 4172391
  • Zoro # G2815397

product price: 
$
15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172391
Zoro #
G2815397
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612UM
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG443UM
Coating
Tin
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
4
Mounting Style
Clamp
Cutting Direction
Neutral
Chip-Breaker Code
UM
Primary Material Application
Stainless Steel
Included Angle
55 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P, S
Manufacturer Grade
WM25CT
Material - Machining
Carbide
ANSI Code
DNMG443UM
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Secondary Material Application
Nickel, Steel, Titanium
Finish - Machining
TiN
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
443
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG443UM, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.