Shop WIDIA

Square Turning Insert, Square, 4, SNMP, 2, Carbide

  • Mfr # 4172489
  • Zoro # G2815850

product price: 
$
15.19
/ea
Sold in multiples of 5 for $75.95

Key Features

Insert Shape
Square
Insert Style
SNMP
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172489
Zoro #
G2815850
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMP
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMP120408
Stainless (M) Compatibility
Yes
No. of Edges
8
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
AlTiSiN
ANSI Number
SNMP432
ANSI Code
SNMP432
Insert Holding Type
Straight Hole
Coating Process
PVD
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Shape
Square
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Manufacturer Grade
WS10PT
Number of Cutting Edges
8
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Inscribed Circle 1/2 in, AlTiSiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.