Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 4, Carbide

  • Mfr # 4170515
  • Zoro # G2810908

product price: 
$
14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
444
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170515
Zoro #
G2810908
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150616UR
No. of Edges
4
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
DNMG444UR
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Coating
Tin
Mounting Style
Clamp
Shape
Rhombic
Chip-Breaker Code
UR
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Manufacturer Grade
WP25CT
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Number of Cutting Edges
4
Material - Machining
Carbide
Cutting Application
Turning
ANSI Code
DNMG444UR
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Chip-Breaker Style
On Two Sides
Finish - Machining
TiN
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
444
Corner Radius
1/16 in
Nose Radius
0.063"
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG444UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.