Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMM, 2, Carbide

  • Mfr # 5698415
  • Zoro # G7681191

product price: 
$
27.99
/ea
Sold in multiples of 10 for $279.90

Key Features

Insert Shape
Diamond
Insert Style
DNMM
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5698415
Zoro #
G7681191
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMM
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMM15060865
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Coating
Tin
Hardened (H) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
ANSI Number
DNMM44265
For Use With
Toolholders, Boring Bars
Number of Cutting Edges
2
Chip-Breaker Code
65
Material - Machining
Carbide
Manufacturer Grade
WP35CT
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
ANSI Code
DNMM44265
Chip-Breaker Style
On One Side
Included Angle
55 Degrees
Primary Material Application
Steel
Shape
Rhombic
Finish - Machining
TiN
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Cutting Application
Turning
Material
Carbide
Style
DNMM
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
442
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.031"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code 65, Inscribed Circle 1/2 in, TiN, ANSI Code DNMM44265, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.