Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMM, 2, Carbide

  • Mfr # 5698412
  • Zoro # G7681051

product price: 
$
27.39
/ea
Sold in multiples of 5 for $136.95

Key Features

Insert Shape
Diamond
Insert Style
DNMM
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5698412
Zoro #
G7681051
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMM
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMM15060865
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Coating
Tin
ANSI Number
DNMM44265
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Secondary Material Application
Nickel, Steel, Titanium
Clearance Angle
0 Degrees
Shape
Rhombic
Cutting Application
Turning
Manufacturer Grade
WM25CT
Finish - Machining
TiN
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P, S
Primary Material Application ISO Code
M
ANSI Code
DNMM44265
Included Angle
55 Degrees
Chip-Breaker Style
On One Side
Primary Material Application
Stainless Steel
Chip-Breaker Code
65
Material - Machining
Carbide
Material
Carbide
Style
DNMM
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
442
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code 65, Inscribed Circle 1/2 in, TiN, ANSI Code DNMM44265, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.