Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMP, 2, Carbide

  • Mfr # DNMP432

  • Zoro # G2815729


product price: $27.89
/ea
Sold in multiples of 5 for $139.45

Key Features

Insert Shape
Diamond
Insert Style
DNMP
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMP432
Zoro #
G2815729
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMP150408
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Coating
AlTiSiN
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
DNMP432
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
DNMP432
Chip-Breaker Style
On One Side
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Manufacturer Grade
WS10PT
Included Angle
55 Degrees
Shape
Rhombic
Finish - Machining
AlTiSiN
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material
Carbide
Style
DNMP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMP432, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.