Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMP, 2, Carbide

  • Mfr # DNMP442

  • Zoro # G2815939


product price: $27.89
/ea
Sold in multiples of 5 for $139.45

Key Features

Insert Shape
Diamond
Insert Style
DNMP
Inscribed Circle
4
Insert Size
442
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMP442
Zoro #
G2815939
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
442
Corner Radius
2
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
4
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMP150608
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Coating
ALOX-SN
ANSI Number
DNMP442
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Insert Holding Type
Straight Hole
Manufacturer Grade
WS25PT
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
55 Degrees
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
ANSI Code
DNMP442
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Number of Cutting Edges
2
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shape
Rhombic
Material
Carbide
Style
DNMP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code DNMP442, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.