Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMP, 2, Carbide

  • Mfr # DNMP442

  • Zoro # G7680029


product price: $14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Insert Shape
Diamond
Insert Style
DNMP
Inscribed Circle
4
Insert Size
442
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMP442
Zoro #
G7680029
UPC #
-
Country of Origin
India

Dimensions

Insert Size
442
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.2500"
Thickness
4
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMP150608
Coating
Tin
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
DNMP442
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
No. of Edges
2
Manufacturer Grade
WM25CT
Number of Cutting Edges
2
Included Angle
55 Degrees
Secondary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P, S
Chip-Breaker Style
On One Side
Finish - Machining
TiN
ANSI Code
DNMP442
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Shape
Rhombic
Clearance Angle
0 Degrees
Cutting Application
Turning
Material
Carbide
Style
DNMP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code DNMP442, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.