Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, VNGP, 2, Carbide

  • Mfr # VNGP432

  • Zoro # G2817153


product price: $21.59
/ea
Sold in multiples of 5 for $107.95

Key Features

Insert Shape
Diamond
Insert Style
VNGP
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VNGP432
Zoro #
G2817153
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Cutting Edge Length
22.14mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WU10HT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNGP220408
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
VNGP432
Relief Angle
0 Degrees
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
Uncoated
Cutting Direction
Neutral
Mounting Style
Clamp
No. of Edges
2
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Chip-Breaker Style
On One Side
Insert Holding Type
Straight Hole
Shape
Rhombic
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Manufacturer Grade
WU10HT
Secondary Material Application ISO Code
N, P
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
M, S
Included Angle
35 Degrees
ANSI Code
VNGP432
Number of Cutting Edges
2
Material - Machining
Carbide
Cutting Application
Turning
Material
Carbide
Style
VNGP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code VNGP432, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.