Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 3, Carbide

  • Mfr # 4171126
  • Zoro # G2812743

product price: 
$
7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171126
Zoro #
G2812743
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG060412UR
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
Mounting Style
Clamp
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Tin
ANSI Number
WNMG333UR
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Finish - Machining
TiN
Manufacturer Grade
WP15CT
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Secondary Material Application
Cast Iron
Primary Material Application
Steel
ANSI Code
WNMG333UR
Chip-Breaker Style
Double Sided
Chip-Breaker Code
UR
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Trigon
Included Angle
80 Degrees
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
K
Number of Cutting Edges
6
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
3/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.047"
Cutting Edge Length
6.52mm
Thickness
3/16 in
Through Hole Inside Dia.
0.1500 in

Description

Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.