Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 4169411
  • Zoro # G2808500

product price: 
$
16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
534
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169411
Zoro #
G2808500
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612UR
Non Ferrous (N) Compatibility
No
No. of Edges
8
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
Tin
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG543UR
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Finish - Machining
TiN
Included Angle
80 Degrees
Chip-Breaker Code
UR
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
P
Cutting Application
Turning
Material - Machining
Carbide
ANSI Code
CNMG543UR
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
Shape
Rhombic
Measurement System
Fractional Inch
Secondary Material Application
Steel
Manufacturer Grade
WM15CT
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
534
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG543UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.