Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 4169412
  • Zoro # G2808491

product price: 
$
20.89
/ea
Sold in multiples of 10 for $208.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169412
Zoro #
G2808491
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612UR
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
ANSI Number
CNMG643UR
No. of Edges
8
Coating
Tin
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Manufacturer Grade
WM15CT
Cutting Application
Turning
Material - Machining
Carbide
Included Angle
80 Degrees
Secondary Material Application
Steel
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
P
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
UR
Primary Material Application ISO Code
K
Number of Cutting Edges
8
Measurement System
Fractional Inch
ANSI Code
CNMG643UR
Shape
Rhombic
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
643
Corner Radius
3/64 in
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Nose Radius
0.047"
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG643UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.