Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 4170983
  • Zoro # G2811827

product price: 
$
16.59
/ea
Sold in multiples of 5 for $82.95

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
534
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170983
Zoro #
G2811827
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612RH
Hardened (H) Compatibility
No
No. of Edges
8
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG543RH
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Coating
Tin
For Use With
Toolholders, Boring Bars
Manufacturer Grade
WP15CT
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Chip-Breaker Style
On Two Sides
Insert Holding Type
Straight Hole
Cutting Application
Turning
Chip-Breaker Code
RH
Finish - Machining
TiN
ANSI Code
CNMG543RH
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Number of Cutting Edges
8
Material - Machining
Carbide
Shape
Rhombic
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Primary Material Application ISO Code
K
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
534
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
1/4 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG543RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.