Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 4171701
  • Zoro # G2814143

product price: 
$
15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
534
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171701
Zoro #
G2814143
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612RH
Coating
Tin
Mounting Style
Clamp
No. of Edges
8
Super Alloy (S) Compatibility
No
ANSI Number
CNMG543RH
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
Finish - Machining
TiN
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Shape
Rhombic
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Chip-Breaker Code
RH
ANSI Code
CNMG543RH
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Cutting Application
Turning
Manufacturer Grade
WP35CT
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
534
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.250"
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG543RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.