Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 4171704
  • Zoro # G2814292

product price: 
$
23.29
/ea
Sold in multiples of 10 for $232.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171704
Zoro #
G2814292
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612RH
Mounting Style
Clamp
Cutting Direction
Neutral
Coating
Tin
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
8
Steel (P) Compatibility
Yes
ANSI Number
CNMG643RH
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Finish - Machining
TiN
Manufacturer Grade
WP35CT
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Secondary Material Application ISO Code
K
Chip-Breaker Code
RH
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
ANSI Code
CNMG643RH
Measurement System
Fractional Inch
Number of Cutting Edges
8
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Shape
Rhombic
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
643
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG643RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.