Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # 4170551
  • Zoro # G2811230

product price: 
$
15.89
/ea
Sold in multiples of 5 for $79.45

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170551
Zoro #
G2811230
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160616MR
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
8
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG544MR
Coating
Tin
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Chip-Breaker Code
MR
Included Angle
80 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
8
Secondary Material Application ISO Code
K
Shape
Rhombic
Finish - Machining
TiN
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Manufacturer Grade
WP25CT
Insert Holding Type
Straight Hole
ANSI Code
CNMG544MR
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application
Steel
Chip-Breaker Style
On Two Sides
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
544
Corner Radius
1/16 in
Nose Radius
0.063"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
1/4 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG544MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.