Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide

  • Mfr # 4170563
  • Zoro # G2811273

product price: 
$
21.59
/ea
Sold in multiples of 10 for $215.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170563
Zoro #
G2811273
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG190616MR
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
Tin
ANSI Number
CNMG644MR
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
8
Finish - Machining
TiN
Material - Machining
Carbide
Secondary Material Application
Nickel, Steel, Titanium
Cutting Application
Turning
Shape
Rhombic
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel
ANSI Code
CNMG644MR
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
P, S
Primary Material Application ISO Code
M
Manufacturer Grade
WP25CT
Number of Cutting Edges
8
Included Angle
80 Degrees
Chip-Breaker Code
MR
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
644
Corner Radius
1/16 in
Nose Radius
0.063"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG644MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.