Shop WIDIA

Diamond Turning Insert, Diamond, 5, DNMG, 3, Carbide

  • Mfr # 4171529
  • Zoro # G2813647

product price: 
$
20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
5/8 in
Insert Size
534
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171529
Zoro #
G2813647
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG190612RH
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Coating
Tin
ANSI Number
DNMG543RH
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Primary Material Application
Steel
Cutting Application
Turning
ANSI Code
DNMG543RH
Clearance Angle
0 Degrees
Shape
Rhombic
Chip-Breaker Code
RH
Primary Material Application ISO Code
P
Manufacturer Grade
WP25CT
Number of Cutting Edges
4
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Finish - Machining
TiN
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
55 Degrees
Secondary Material Application ISO Code
K
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
534
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.047"
Cutting Edge Length
19.38mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN, ANSI Code DNMG543RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.