Diamond Turning Insert, Diamond, 5/16 in, CCMT, 2, Carbide

  • Mfr # 6128251
  • Zoro # G3779935
product price: 
$
15.89
/ea
Sold in multiples of 5 for $79.45

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
5/16 in
Insert Size
0.3125"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6128251
Zoro #
G3779935
UPC #
4056544498885
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
ISO Number
CCMT080308
Mounting Style
Taper Screw
Cutting Direction
Neutral
Style
CCMT
Coating
TiN
Primary Material Application
Steel
Measurement System
Fractional Inch
Finish - Machining
TiN
Primary Material Application ISO Code
P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CCMT2522
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Manufacturer Grade
WP25CT
Material - Machining
Carbide
Shape
Rhombic
Cutting Application
Turning
Chip-Breaker Style
On One Side
Number of Cutting Edges
4
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3125"
Corner Radius
1/32 in
Mounting Hole Dia.
0.1339"
Insert Thickness
0.1250"
Thickness
1/8 in
Cutting Edge Length
8.06mm

Description

Diamond Turning Insert, Inscribed Circle 5/16 in, TiN, ANSI Code CCMT2522, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews