Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 4169475
  • Zoro # G2808902

product price: 
$
7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169475
Zoro #
G2808902
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG060408UR
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
6
ANSI Number
WNMG332UR
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Coating
Tin
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Finish - Machining
TiN
Included Angle
80 Degrees
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
ANSI Code
WNMG332UR
Shape
Trigon
Number of Cutting Edges
6
Primary Material Application ISO Code
M
Manufacturer Grade
WM25CT
Primary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Coating Process
CVD
Secondary Material Application ISO Code
P, S
Secondary Material Application
Nickel, Steel, Titanium
Chip-Breaker Code
UR
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.1500 in
Thickness
3/16 in
Cutting Edge Length
6.52mm

Description

Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.