Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, CDHB, 0.18mm, Diamond

  • Mfr # 2830741
  • Zoro # G3875013

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
0.1563"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2830741
Zoro #
G3875013
UPC #
4021169352683
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
CBN6
Insert Material
Diamond
ISO Number
CDHBS4T002M
Mounting Style
Taper Screw
Cutting Direction
Neutral
Style
CDHB
Coating
Bright (Uncoated)
Cutting Application
Turning
Material Grade - Machining
Low CBN
Material - Machining
CBN
Shape
Rhombic
Secondary Material Application
Nickel, Titanium
Measurement System
Metric
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Manufacturer Grade
CBN6
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Clearance Angle
15 Degrees
Number of Cutting Edges
1
Cutting Material Coverage
Mini Tip
Finish - Machining
Bright (Uncoated)
ANSI Code
CDHB120605M
Secondary Material Application ISO Code
S
Included Angle
80 Degrees
Material
Diamond
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1563"
Corner Radius
0.18mm
Mounting Hole Dia.
0.0840"
Insert Thickness
0.0400"
Cutting Edge Length
4.03mm
Thickness
3/64 in

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code CDHB120605M, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.