Shop WIDIA
See all product information
Create Account
Diamond Turning Insert, Diamond, 5/32 in, CDHB, 0.18mm
- Mfr # 2830774
- Zoro # G3877375
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
0.1563"
Chip-Breaker
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2830774
- Zoro #
- G3877375
- UPC #
- 4021169352478
- Country of Origin
- United States
- Item
- Diamond Turning Insert
- Insert Shape
- Diamond
- Insert Style
- CDHB
- Inscribed Circle
- 5/32 in
- Chip-Breaker
- No
- Grade
- YYD400
- ISO Number
- CDHBS4T002M
- Style
- CDHB
- Cutting Direction
- Neutral
- Mounting Style
- Taper Screw
- ANSI Code
- CDHB120605M
- Material - Machining
- Polycrystalline Diamond
- Clearance Angle
- 15 Degrees
- Finish - Machining
- Bright (Uncoated)
- Shape
- Rhombic
- Cutting Application
- Turning
- Manufacturer Grade
- YYD400
- Number of Cutting Edges
- 1
- Insert Holding Type
- 70 Degrees to 90 Degrees Countersink Hole
- Included Angle
- 80 Degrees
- Measurement System
- Metric
- Cutting Material Coverage
- Mini Tip
- Coolant Fed
- Non-Coolant Through
Dimensions
- Insert Size
- 0.1563"
- Corner Radius
- 0.18mm
- Insert Thickness
- 0.0400"
- Cutting Edge Length
- 4.03mm
- Thickness
- 3/64 in
Description
Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code CDHB120605M, Clearance Angle 15 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.