Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, CDHB, 0.18mm, Diamond

  • Mfr # 3898744
  • Zoro # G3877174

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
0.1562"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3898744
Zoro #
G3877174
UPC #
4021169697364
Country of Origin
United Kingdom
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
WDN25U
Insert Material
Diamond
ISO Number
CDHBS4T002FST
Style
CDHB
Cutting Direction
Neutral
Coating
Bright (Uncoated)
Mounting Style
Taper Screw
Material - Machining
Polycrystalline Diamond
Cutting Edge
Sharp Corner
ANSI Code
CDHB120605FST
Clearance Angle
15 Degrees
Included Angle
80 Degrees
Shape
Rhombic
Primary Material Application ISO Code
N
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Cutting Material Coverage
Single Tip
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Manufacturer Grade
WDN25U
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
1
Material
Diamond
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1562"
Corner Radius
0.18mm
Mounting Hole Dia.
0.0840"
Insert Thickness
0.0400"
Thickness
3/64 in
Cutting Edge Length
4.03mm

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code CDHB120605FST, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.