Shop WIDIA

Square Turning Insert, Square, 6, SNMM, 4, Carbide

  • Mfr # 5478876
  • Zoro # G3876815

product price: 
$
30.59
/ea
Sold in multiples of 5 for $152.95

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
3/4 in
Insert Size
0.7500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5478876
Zoro #
G3876815
UPC #
4059782198760
Country of Origin
Multiple
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Rake
Negative
ISO Number
SNMM190616SR
Coating
Al2 O3
Cutting Direction
Neutral
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Manufacturer Grade
WP15CT
Finish - Machining
Al2O3
Chip-Breaker Style
On One Side
Coating Process
CVD
Included Angle
90 Degrees
ANSI Code
SNMM644SR
Chip-Breaker Code
SR
Cutting Application
Turning
Shape
Square
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Primary Material Application
Steel
Secondary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
0.7500"
Corner Radius
1/16 in
Insert Thickness
0.2500"
Cutting Edge Length
19.05mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code SR, Inscribed Circle 3/4 in, Al2O3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.