Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, CDHB, 1

  • Mfr # 2830813
  • Zoro # G3878364

product price: 
$
15.79
/ea
Sold in multiples of 5 for $78.95

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
0.1563"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2830813
Zoro #
G3878364
UPC #
4021169352171
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
CM1
ISO Number
CDHBS4T004
Mounting Style
Taper Screw
Style
CDHB
Cutting Direction
Neutral
Primary Material Application
Steel
Clearance Angle
15 Degrees
Measurement System
Fractional Inch
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
ANSI Code
CDHB12061
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Cast Iron, Stainless Steel
Manufacturer Grade
CM1
Included Angle
80 Degrees
Cutting Application
Turning
Secondary Material Application ISO Code
K, M
Shape
Rhombic
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1563"
Corner Radius
1/64 in
Insert Thickness
0.0400"
Thickness
3/64 in
Cutting Edge Length
4.03mm

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code CDHB12061, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.