Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, CDHB, 1, Carbide

  • Mfr # 2830788
  • Zoro # G3879904

product price: 
$
16.69
/ea
Sold in multiples of 5 for $83.45

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
0.1563"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2830788
Zoro #
G3879904
UPC #
4021169352379
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
CG5
Insert Material
Carbide
ISO Number
CDHBS4T004
Coating
Bright (Uncoated)
Cutting Direction
Neutral
Mounting Style
Taper Screw
Style
CDHB
Clearance Angle
15 Degrees
Cutting Application
Turning
Secondary Material Application ISO Code
M, S
Primary Material Application ISO Code
K, N
Secondary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium
Included Angle
80 Degrees
Material - Machining
Carbide
Manufacturer Grade
CG5
Number of Cutting Edges
2
Shape
Rhombic
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Measurement System
Fractional Inch
ANSI Code
CDHB12061
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1563"
Corner Radius
1/64 in
Mounting Hole Dia.
0.0840"
Insert Thickness
0.0400"
Thickness
3/64 in
Cutting Edge Length
4.03mm

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, TiN, ANSI Code CDHB12061, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.