Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, CDHH, 0.18mm

  • Mfr # 2830731
  • Zoro # G3876002

product price: 
$
20.99
/ea
Sold in multiples of 5 for $104.95

Key Features

Insert Shape
Diamond
Insert Style
CDHH
Inscribed Circle
5/32 in
Insert Size
0.1562"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2830731
Zoro #
G3876002
UPC #
4021169352768
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHH
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
CG5
ISO Number
CDHHS4T002R
Mounting Style
Taper Screw
Style
CDHH
Cutting Direction
Right Hand
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Manufacturer Grade
CG5
Primary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
K, M, N, P
Primary Material Application ISO Code
S
Material - Machining
Carbide
Shape
Rhombic
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Cutting Application
Turning
Included Angle
80 Degrees
Measurement System
Metric
Number of Cutting Edges
2
ANSI Code
CDHH120605R
Finish - Machining
TiN
Clearance Angle
15 Degrees
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1562"
Corner Radius
0.18mm
Insert Thickness
0.0400"
Thickness
3/64 in
Cutting Edge Length
4.03mm

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, TiN, ANSI Code CDHH120605R, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.