Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide

  • Mfr # 4166447
  • Zoro # G2911288

product price: 
$
24.35
/ea
Sold in multiples of 5 for $121.75

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
642
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166447
Zoro #
G2911288
UPC #
-
Country of Origin
China
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG1906087N
Mounting Style
Clamp
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
CNMG6427N
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Coating
Tin
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
No. of Edges
8
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Manufacturer Grade
TN10P
Finish - Machining
TiN
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Shape
Rhombic
Chip-Breaker Style
On Two Sides
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Cutting Application
Turning
Included Angle
80 Degrees
ANSI Code
CNMG6427N
Material - Machining
Carbide
Chip-Breaker Code
7N
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
642
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG6427N, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.