Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 5680085
  • Zoro # G2817777

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5680085
Zoro #
G2817777
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408UR
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CNMG432UR
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
8
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Number of Cutting Edges
8
ANSI Code
CNMG432UR
Finish - Machining
TiN
Measurement System
Fractional Inch
Manufacturer Grade
WK20CT
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Included Angle
80 Degrees
Shape
Rhombic
Insert Holding Type
Straight Hole
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
UR
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG432UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.