Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide

  • Mfr # 5908762
  • Zoro # G2818291

product price: 
$
30.65
/ea
Sold in multiples of 5 for $153.25

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
642
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908762
Zoro #
G2818291
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WU10HT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG190608MS
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Coating
Uncoated
No. of Edges
8
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
CNMG642MS
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
ANSI Code
CNMG642MS
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Number of Cutting Edges
8
Measurement System
Fractional Inch
Chip-Breaker Code
MS
Secondary Material Application ISO Code
N, P
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
WU10HT
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
642
Corner Radius
1/32 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.031"
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 3/4 in, Bright (Uncoated), ANSI Code CNMG642MS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.