Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 5432606
  • Zoro # G2816718

product price: 
$
12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5432606
Zoro #
G2816718
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160408UF
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
6
Coating
AlTiSiN
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
ANSI Number
TNMG332UF
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
ANSI Code
TNMG332UF
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
UF
Included Angle
60 Degrees
Primary Material Application ISO Code
M, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
K, N, P
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Number of Cutting Edges
6
Coating Process
PVD
Manufacturer Grade
WS10PT
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code UF, Inscribed Circle 3/8 in, AlTiSiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.