Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 4165859
  • Zoro # G2910122

product price: 
$
24.35
/ea
Sold in multiples of 5 for $121.75

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165859
Zoro #
G2910122
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG1906124P
Hardened (H) Compatibility
No
Coating
Uncoated
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG6434P
No. of Edges
8
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Chip-Breaker Style
On Two Sides
ANSI Code
CNMG6434P
Secondary Material Application ISO Code
P, S
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Manufacturer Grade
TN30M
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Chip-Breaker Code
4P
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M
Included Angle
80 Degrees
Cutting Application
Turning
Secondary Material Application
Nickel, Steel, Titanium
Shape
Rhombic
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.047"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 3/4 in, Bright (Uncoated), ANSI Code CNMG6434P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.