Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 4165980
  • Zoro # G2910262

product price: 
$
24.35
/ea
Sold in multiples of 5 for $121.75

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165980
Zoro #
G2910262
UPC #
-
Country of Origin
Mexico
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG1906126P
Coating
Tin
Stainless (M) Compatibility
No
ANSI Number
CNMG6436P
Cutting Direction
Neutral
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
No. of Edges
8
Cutting Application
Turning
Chip-Breaker Code
6P
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
ANSI Code
CNMG6436P
Included Angle
80 Degrees
Finish - Machining
TiN
Number of Cutting Edges
8
Measurement System
Fractional Inch
Shape
Rhombic
Secondary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
Manufacturer Grade
TN20P
Secondary Material Application ISO Code
K
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
643
Corner Radius
3/64 in
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Nose Radius
0.047"
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG6436P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.