Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 4165983
  • Zoro # G2910238

product price: 
$
24.35
/ea
Sold in multiples of 5 for $121.75

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165983
Zoro #
G2910238
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG1906126P
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Coating
Tin
Super Alloy (S) Compatibility
Yes
No. of Edges
8
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
ANSI Number
CNMG6436P
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Clearance Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Code
6P
Finish - Machining
TiN
Measurement System
Fractional Inch
Primary Material Application
Steel
ANSI Code
CNMG6436P
Number of Cutting Edges
8
Manufacturer Grade
TN30M
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Shape
Rhombic
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.313"
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG6436P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.