Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 4171511
  • Zoro # G2813452

product price: 
$
20.89
/ea
Sold in multiples of 10 for $208.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171511
Zoro #
G2813452
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612RH
ANSI Number
CNMG643RH
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
For Use With
Toolholders, Boring Bars
No. of Edges
8
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Manufacturer Grade
WP25CT
ANSI Code
CNMG643RH
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P, S
Finish - Machining
TiN
Shape
Rhombic
Number of Cutting Edges
8
Included Angle
80 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
On Two Sides
Secondary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Cutting Application
Turning
Chip-Breaker Code
RH
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.047"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG643RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.