Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide

  • Mfr # 4171512
  • Zoro # G2813531

product price: 
$
20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171512
Zoro #
G2813531
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190616RH
ANSI Number
CNMG644RH
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Mounting Style
Clamp
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
8
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Tin
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P, S
Secondary Material Application
Nickel, Steel, Titanium
Included Angle
80 Degrees
Primary Material Application ISO Code
M
Finish - Machining
TiN
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
8
Manufacturer Grade
WP25CT
Clearance Angle
0 Degrees
Chip-Breaker Code
RH
Material - Machining
Carbide
ANSI Code
CNMG644RH
Primary Material Application
Stainless Steel
Shape
Rhombic
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
644
Corner Radius
1/16 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.063"
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG644RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.