Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide

  • Mfr # 4171705
  • Zoro # G2814222

product price: 
$
20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171705
Zoro #
G2814222
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190616RH
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG644RH
Stainless (M) Compatibility
Yes
No. of Edges
8
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
Tin
Steel (P) Compatibility
Yes
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Material - Machining
Carbide
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
ANSI Code
CNMG644RH
Primary Material Application ISO Code
P
Cutting Application
Turning
Shape
Rhombic
Chip-Breaker Code
RH
Secondary Material Application ISO Code
K
Manufacturer Grade
WP35CT
Chip-Breaker Style
On Two Sides
Secondary Material Application
Cast Iron
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
644
Corner Radius
1/16 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.063"
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG644RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.