Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # 4171906
  • Zoro # G2814968

product price: 
$
15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171906
Zoro #
G2814968
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160608RH
No. of Edges
8
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
CNMG542RH
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Cutting Application
Turning
Finish - Machining
TiN
Chip-Breaker Style
On Two Sides
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Chip-Breaker Code
RH
Secondary Material Application
Cast Iron
Shape
Rhombic
Included Angle
80 Degrees
Material - Machining
Carbide
ANSI Code
CNMG542RH
Measurement System
Fractional Inch
Manufacturer Grade
WK20CT
Number of Cutting Edges
8
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
542
Corner Radius
1/32 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.031"
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG542RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.