Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMP, 3, Carbide

  • Mfr # CNMP643

  • Zoro # G2815738


product price: $31.29
/ea
Sold in multiples of 5 for $156.45

Key Features

Insert Shape
Diamond
Insert Style
CNMP
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMP643
Zoro #
G2815738
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
643
Corner Radius
3
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
4
Cutting Edge Length
19.34mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMP
Inscribed Circle
6
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMP190612
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
AlTiSiN
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
ANSI Number
CNMP643
No. of Edges
4
Mounting Style
Clamp
Measurement System
Fractional Inch
Chip-Breaker Style
On Two Sides
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WS10PT
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Shape
Rhombic
ANSI Code
CNMP643
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Cutting Application
Turning
Included Angle
80 Degrees
Finish - Machining
AlTiSiN
Clearance Angle
0 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
K, N, P
Number of Cutting Edges
4
Material
Carbide
Style
CNMP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, AlTiSiN, ANSI Code CNMP643, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.