Shop WIDIA

Diamond Turning Insert, Diamond, 8, CNMG, 6, Carbide

  • Mfr # 4166457
  • Zoro # G2911400

product price: 
$
42.49
/ea
Sold in multiples of 5 for $212.45

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1 in
Insert Size
866
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166457
Zoro #
G2911400
UPC #
-
Country of Origin
Canada
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1 in
Chip-Breaker
Yes
Grade
TN30P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG2509247N
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
ANSI Number
CNMG8667N
Coating
Tin
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
8
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Stainless (M) Compatibility
No
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Manufacturer Grade
TN30P
Number of Cutting Edges
8
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Finish - Machining
TiN
Primary Material Application ISO Code
P
Chip-Breaker Code
7N
ANSI Code
CNMG8667N
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Shape
Rhombic
Primary Material Application
Steel
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
866
Corner Radius
3/32 in
Insert Thickness
0.3750"
Nose Radius
0.094"
Mounting Hole Dia.
0.359"
Cutting Edge Length
25.79mm
Thickness
3/8 in

Description

Diamond Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 1 in, TiN, ANSI Code CNMG8667N, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.